Close
Filters
Search

1/4-inch angled extension

Article No. 0713118100
1⁄4 inch angled extension ANGLEXT-1/4IN-L25MM ZEBRA
€5.92 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square socket, ball catch groove
  • Angular movement up to 5°
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square socket, ball catch groove
  • Angular movement up to 5°
Application area

For working in hard-to-reach places

Products specifications
Drive (S2) 1/4 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Outer square
Length (l) 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Drive (S2) 1/4 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Outer square
Length (l) 25 mm
Close