Close
Filters
Search

1/4 inch fully manual ratchet

Article No. 0713110111
Handle ratchet with freewheel function RTCH-FREWHL-1/4IN-SHORT
€24.69 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Freewheel function
  • Design: Short, with bidirectional square drive
  • Head: Freewheel, angle of rotation less than 3°
  • Material: Chrome molybdenum steel
  • Surface: Satin finish, matt chrome-plated
  • Geometry: Short version
Notice

This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.

Freewheel function
  • Design: Short, with bidirectional square drive
  • Head: Freewheel, angle of rotation less than 3°
  • Material: Chrome molybdenum steel
  • Surface: Satin finish, matt chrome-plated
  • Geometry: Short version
Notice

This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.

Application area

Confined spaces, e.g. engines, motorcycles, tool manufacturing, precision engineering, kitchen construction and adjustment work

Products specifications
Tip size 1/4 inch
Length (L1) 72 mm
Length of lever (L2) 64 mm
Handle diameter (D1) 21 mm
Ratchet diameter (D2) 14 mm
Ratchet head height (B1) 19 mm
Ratchet head height with square (B2) 16 mm
Max. torque (F max) 43 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/4 inch
Length (L1) 72 mm
Length of lever (L2) 64 mm
Handle diameter (D1) 21 mm
Ratchet diameter (D2) 14 mm
Ratchet head height (B1) 19 mm
Ratchet head height with square (B2) 16 mm
Max. torque (F max) 43 Nm
Close