Socket wrench
>
Ratchets 3/8 inch
>
Freewheel ratchet 3/8 inch
>
Handle ratchet with freewheel function
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€21.00 inc. VAT
Ratchet head height _B1_
19 mm (1)
Handle diameter _D1_
21 mm (1)
Ratchet head height with square _B2_
16 mm (1)
Length of lever _L2_
64 mm (1)
Max_ torque _F max_
43 Nm (1)
Length _L1_
72 mm (1)
Tip size
1/4 inch (1)
Ratchet diameter _D2_
14 mm (1)
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
Double-jointed socket wrench
Double-jointed pliers
Rivet nut pliers
Reversible blade
Ash handle
Ash handle
Popular tags
construction
offer
set
triple
vacuum
Handle ratchet with freewheel function
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
0713110111
1/4 inch fully manual ratchet
Handle ratchet with freewheel function RTCH-FREWHL-1/4IN-SHORT
€24.69 inc. VAT