Close
Filters
Search

1/4-inch socket wrench insert

Article No. 0614176718
Hexagon socket wrench E 6.3 (1/4 inch) with magnet IMPSKTWRNCH-MAGN-1/4IN-L51MM-WS13
€17.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hexagonal with magnet
  • 1/4 inch machine mount, E, 6.3
  • Length 51 mm
  • Material: Chromium-vanadium steel
Hexagonal with magnet
  • 1/4 inch machine mount, E, 6.3
  • Length 51 mm
  • Material: Chromium-vanadium steel
Products specifications
Width across flats 13 mm
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip type For outer hexagon
Length (l) 51 mm
Socket wrench depth to magnet (L) 6 mm
Socket wrench external diameter (D) 19.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 13 mm
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip type For outer hexagon
Length (l) 51 mm
Socket wrench depth to magnet (L) 6 mm
Socket wrench external diameter (D) 19.5 mm
Close