Close
Filters
Search

Bar handle

Article No. 0685237503
Furniture bar handle, stainless steel HNDL-ROD-A2-12X160MM
€9.78 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
stainless steel

Specified dimensions not binding. Subject to technical changes!

stainless steel

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Stainless steel A2
Surface structure Brushed
Length (l) 220 mm
Height (H) 32.5 mm
Diameter (D) 12 mm
Dimension between axes (A) 160 mm
Thread type Metric thread
Thread diameter 4 mm
Thread length (metric thread) 8 mm
Products specifications
Material Stainless steel A2
Surface structure Brushed
Length (l) 220 mm
Height (H) 32.5 mm
Diameter (D) 12 mm
Dimension between axes (A) 160 mm
Thread type Metric thread
Thread diameter 4 mm
Thread length (metric thread) 8 mm
Close