Close
Filters
Search

1/4" multi-socket wrench insert

Article No. 071311307
1/4 inch multi-socket wrench SKTWRNCH-1/4IN-MULTI-7MM ZEBRA
€3.85 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Bi-hexagon Multi-profile for the five most common screw head drives
  • Extremely high-quality multi-socket wrenches guarantee long service lives
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket
  • Tip: bi-hexagon, multi-profile
Bi-hexagon Multi-profile for the five most common screw head drives
  • Extremely high-quality multi-socket wrenches guarantee long service lives
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket
  • Tip: bi-hexagon, multi-profile
Application area

Multi-profile suitable for the five most common screw head drives. One set covers all applications:


  • Hexagon, metric

  • Square, metric

  • Bi-hexagon, metric

  • Hexagon, imperial

  • TX head
Products specifications
Drive 1/4 inch
Width across flats 7 mm
Tip type Twelve-sided head, multi profile
Length (L1) 22 mm
Version Short
Socket wrench external diameter (D1) 10.8 mm
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench depth (t) 6 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/4 inch
Width across flats 7 mm
Tip type Twelve-sided head, multi profile
Length (L1) 22 mm
Version Short
Socket wrench external diameter (D1) 10.8 mm
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench depth (t) 6 mm
Close