Close
Filters
Search

1/4" socket wrench insert

Article No. 071511504
1/4 inch socket wrench hexagon socket SKTWRNCH-1/4IN-INHEX-WS4 ZEBRA
€7.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For hexagon socket, metric
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/4 inch square drive, ball catch groove
  • Output: For hexagon socket, DIN 7422
For hexagon socket, metric
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/4 inch square drive, ball catch groove
  • Output: For hexagon socket, DIN 7422
Products specifications
Drive 1/4 inch
Width across flats 4 mm
Tip type For internal hexagon socket
Tip size (d) 4 mm
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/4 inch
Width across flats 4 mm
Tip type For internal hexagon socket
Tip size (d) 4 mm
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm
Close