Close
Filters
Search

1/4" socket wrench insert

Article No. 071511505
€7.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Hard drive 1/4 inch
Width across flats (SW) 10 x 11 mm<br>12 x 14 mm<br>13 x 15 mm<br>16 x 18 mm<br>17 x 19 mm<br>22 x 24 mm
Tip type For internal hexagon socket
Tip size (d) 5 mm
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm

Wuerth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Hard drive 1/4 inch
Width across flats (SW) 10 x 11 mm<br>12 x 14 mm<br>13 x 15 mm<br>16 x 18 mm<br>17 x 19 mm<br>22 x 24 mm
Tip type For internal hexagon socket
Tip size (d) 5 mm
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm
Close