Close
Filters
Search

18 V cordless power tools set with tool bag ABS/ABH/AWS COMPACT M-CUBE

Article No. 5701499004
TRIPLE-PACKAGE-18V-M-CUBE M-CUBE power tool set ABS-1/ABH-1/AWS MA-CORDL-SET-(M-CUBE)-(ABS-1/ABH-1/AWS) MASTER M-CUBE-5AMP BATTERIES
€1,646.76 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Consisting of three power tools in a bag + 3 PCS ( 5 AMP ) Batteries + Fast charger 

All units feature continuous motor monitoring and a long motor service life:

  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

ABS 18 COMPACT M-CUBE cordless drill driver

Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.

ABH 18 COMPACT M-CUBE cordless rotary hammer drill

Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.

AWS 18-125 P COMPACT M-CUBE cordless angle grinder

Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Consisting of three power tools in a bag + 3 PCS ( 5 AMP ) Batteries + Fast charger 

All units feature continuous motor monitoring and a long motor service life:

  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

ABS 18 COMPACT M-CUBE cordless drill driver

Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.

ABH 18 COMPACT M-CUBE cordless rotary hammer drill

Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.

AWS 18-125 P COMPACT M-CUBE cordless angle grinder

Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Rechargeable battery/battery capacity 5 Ah
Nominal voltage 18 V/DC
Charging voltage 230 V/AC
Number of pieces in assortment/set 7 PCS
Length x width x height 340 x 480 x 290 mm
Products specifications
Rechargeable battery/battery capacity 5 Ah
Nominal voltage 18 V/DC
Charging voltage 230 V/AC
Number of pieces in assortment/set 7 PCS
Length x width x height 340 x 480 x 290 mm
Close