Close
Filters
Search

1C engine sealant

Article No. 0893260100
1-part engine sealing compound, Motordicht SEAL-ENG-DOS-100G
€29.81 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.

Resistant to high temperatures

Also reliable at sealing at temperatures up to 280°C.

Pressure-resistant up to approx. 700 bar

Also suitable for high-pressure lines and pressure tanks.

Excellent adhesion

With the exception of metals, also seals glass and ceramic surfaces permanently and securely.

Good adaptability

  • Also suitable for uneven surfaces
  • A complete seal is achieved

Permanently elastic

Prevents detachment due to vibrations or shock loads, for example

Protects against corrosion

By completely filling gaps.

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

Not suitable as a cylinder head gasket.

Resistance list: Engine sealant has a proven track record against the following media:

Engine oil, gearbox oil, hydraulic oil, diesel, heating oil, coolant, brake fluid, waste water, alkaline lye, formic acid, alcohols (methyl, ethyl etc.), ethyl acetate, acetone, chlorinated solution, phosphoric acid (10%). Gases: Acetylene, carbon dioxide, propane, sulphur dioxide, nitrogen.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.

Resistant to high temperatures

Also reliable at sealing at temperatures up to 280°C.

Pressure-resistant up to approx. 700 bar

Also suitable for high-pressure lines and pressure tanks.

Excellent adhesion

With the exception of metals, also seals glass and ceramic surfaces permanently and securely.

Good adaptability

  • Also suitable for uneven surfaces
  • A complete seal is achieved

Permanently elastic

Prevents detachment due to vibrations or shock loads, for example

Protects against corrosion

By completely filling gaps.

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

Not suitable as a cylinder head gasket.

Resistance list: Engine sealant has a proven track record against the following media:

Engine oil, gearbox oil, hydraulic oil, diesel, heating oil, coolant, brake fluid, waste water, alkaline lye, formic acid, alcohols (methyl, ethyl etc.), ethyl acetate, acetone, chlorinated solution, phosphoric acid (10%). Gases: Acetylene, carbon dioxide, propane, sulphur dioxide, nitrogen.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

The sealing compound can be used for all kinds of metal, ceramics and glass. The highly temperature resistant, permanently elastic sealing compound is particularly suitable for all smooth and grooved surfaces of engine gaskets, flange connections, pressure boilers, compressors and all screw connections.

Instructions

Apply a very thin coat to one side of the material to a surface that is clean and dry. With heat supplied (+70°C to +100°C) the sealing compound is ready to use immediately. At room temperature, join the parts together after 5-10 minutes. The surfaces are relatively easy to remove in the event of repairs. In most cases, there is no need to clean the surfaces after removing. Applying a new bead of sealant onto the old seal connection is often sufficient.

Products specifications
Chemical basis Epoxy resin
Colour Red
Density 1.08 g/cm³
Density conditions at 20°C
Max. pressure 690 bar
Min./max. working life 5-7 min
Min./max. skin-formation time 5-7 min
Min./max. temperature resistance -50 to 280 °C
Max. change in volume 25 %
Weight of content 100 g
Shelf life from production 12 Month
Silicone-free Yes

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Epoxy resin
Colour Red
Density 1.08 g/cm³
Density conditions at 20°C
Max. pressure 690 bar
Min./max. working life 5-7 min
Min./max. skin-formation time 5-7 min
Min./max. temperature resistance -50 to 280 °C
Max. change in volume 25 %
Weight of content 100 g
Shelf life from production 12 Month
Silicone-free Yes
Close