Sealants
>
Sealants, renovations installation
>
Engine sealing compound
Engine sealing compound
1-part engine sealing compound, Motordicht
Engine and housing sealing compound DP 300 NSF
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€26.00 inc. VAT
Silicone_free
Yes (2)
Weight of content
100 g (1)
89.6 g (1)
Min__max_ working life
5-7 min (1)
Chemical basis
Epoxy resin (1)
Polyurethane (1)
Min__max_ skin_formation time
5-7 min (1)
Colour
Red (2)
Min__max_ temperature resistance
-50 to 250 °C (1)
-50 to 280 °C (1)
Density
1.08 g/cm³ (1)
1.12 g/cm³ (1)
Max_ change in volume
25 % (1)
Density conditions
at 20°C (1)
at 25°C (1)
Shelf life from production
12 Month (1)
60 Month (1)
Max_ pressure
690 bar (1)
Packaging Unit
1 (2)
10 (1)
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
Threaded pin
Threaded pin
Threaded rod
Threaded rod
Ring nut
Daisy disc
Popular tags
construction
offer
set
triple
vacuum
Engine sealing compound
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
0890100048
Engine and housing sealing compound DP 300
Engine and housing sealing compound DP 300 NSF SEAL-ENG-DP300-TUBE-RED-80ML
€10.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893260100
1C engine sealant
1-part engine sealing compound, Motordicht SEAL-ENG-DOS-100G
€29.81 inc. VAT