Close
Filters
Search

2-component liquid metal filler FLM 50

Article No. 0893680
2-part liquid metal spatula, FLM 50 METSPTLA-LIQUMET-FLM50-50ML
€18.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Fast-acting repair system for installers and workshops in the metalworking sector. Particularly suitable for filling moulds, and for sealing and covering leaking areas.

2-component reaction resin system with special formula

Similar characteristics to metal make it ideal for use in the metalworking sector.

Quick to harden

Ideal for minor repairs requiring quick turnaround.

Very high final strength

Easy further processing such as turning, milling, drilling, filing and thread cutting once hardened.

Handy dual cartridge

Guarantees optimum mixing ratio.

Notice

The metals must be cleaned and degreased bare. The hardened liquid metal can be easily machined by lathing, milling, drilling etc.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Fast-acting repair system for installers and workshops in the metalworking sector. Particularly suitable for filling moulds, and for sealing and covering leaking areas.

2-component reaction resin system with special formula

Similar characteristics to metal make it ideal for use in the metalworking sector.

Quick to harden

Ideal for minor repairs requiring quick turnaround.

Very high final strength

Easy further processing such as turning, milling, drilling, filing and thread cutting once hardened.

Handy dual cartridge

Guarantees optimum mixing ratio.

Notice

The metals must be cleaned and degreased bare. The hardened liquid metal can be easily machined by lathing, milling, drilling etc.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Repair compound for filling, joining and levelling a variety of materials such as aluminium, copper, steel, brass, coated and galvanised metals.

Products specifications
Contents 50 ml
Chemical basis Epoxy
Ratio of ingredients 1:1
Density 1.11 g/cm³
Colour Grey
Min. tensile strength 12 N/mm²
Min. combined tension and shear resistance 14 N/mm²
Min./max. temperature resistance of the hardened material -45 to 120 °C
Shelf life from production/conditions 24 Month / dry, at room temperature
Conditions to maintain shelf life from production Dry, at room temperature

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 50 ml
Chemical basis Epoxy
Ratio of ingredients 1:1
Density 1.11 g/cm³
Colour Grey
Min. tensile strength 12 N/mm²
Min. combined tension and shear resistance 14 N/mm²
Min./max. temperature resistance of the hardened material -45 to 120 °C
Shelf life from production/conditions 24 Month / dry, at room temperature
Conditions to maintain shelf life from production Dry, at room temperature
Related Product
Close