Surface Protection, Coatings
>
Spatulas and fillers
>
Metal spatula
Metal spatula
Liquid Metal Fe1
2-part liquid metal spatula, FLM 50
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€45.00 inc. VAT
Min__max_ temperature resistance of the hardened material
-45 to 120 °C (1)
-60 to 120 °C (1)
Viscosity_consistency
Pasty (1)
Contents
50 ml (1)
Coefficient of thermal expansion
0.0004 1/K (1)
Ratio of ingredients
1:1 (1)
Component A: Component B = 1:1 (1)
Min__max_ gelation time
7-12 min (1)
Min_ combined tension and shear resistance
14 N/mm² (1)
14.5 N/mm² (1)
Conditions for gelation time
at room temperature (1)
Conditions for working life
at 20°C, 20 g total mass (1)
Weight of content
500 g (1)
Chemical basis
Epoxy (1)
Colour
Grey (2)
Shelf life from production_conditions
24 Month / dry, at room temperature (1)
Min_ tensile strength
12 N/mm² (1)
12.5 N/mm² (1)
Min_ compressive strength
70 N/mm² (1)
Density
1.11 g/cm³ (1)
2.8 kg/m³ (1)
Density conditions
Components A and B mixed (1)
Conditions to maintain shelf life from production
Dry, at room temperature (1)
Fully hardening_curing conditions
Room temperature (1)
Working life
5 min (1)
Min__max_ curing time
4-24 h (1)
Packaging Unit
1 (2)
10 (1)
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
Hexagonal nut, low profile
Universal holder E 6.3 (1/4")
Waterproof socket housing
Triple square bit
Hand Cleansing Paste
Cutlery insert
Popular tags
construction
offer
set
triple
vacuum
Metal spatula
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
0893680
2-component liquid metal filler FLM 50
2-part liquid metal spatula, FLM 50 METSPTLA-LIQUMET-FLM50-50ML
€18.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893449
Liquid Metal Fe 1
Liquid Metal Fe1 METSPTLA-LIQUIDMETAL-FE1-500G
€53.10 inc. VAT