Close
Search

2C plastic adhesive Replast® ME 210 sec.

Article No. 0893500052
2C plastic adhesive Replast ME 210 s ADH-PLA-2C-REPLAST-210S-50ML
€21.52 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
2C adhesive for repairing and connecting plastic parts

An adhesive for virtually every type of plastic

  • No need to carry different types of adhesive
  • Can be used for repairs and structural bonding

Isocyanate-free and thus H351 (R40) marking-free

Certified in accordance with NSF P1 and EMICODE EC1+

Special shorter positive mixer

  • Optimum mixing with minimum volumes
  • Little adhesive wastage

Repair compound cures quickly, is flexible and can be sanded in a very short amount of time

Excellent chemical resistance to a range of liquids, such as petrol, a large number of lubricating oils and ethyl acetate

Notice

Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

2C adhesive for repairing and connecting plastic parts

An adhesive for virtually every type of plastic

  • No need to carry different types of adhesive
  • Can be used for repairs and structural bonding

Isocyanate-free and thus H351 (R40) marking-free

Certified in accordance with NSF P1 and EMICODE EC1+

Special shorter positive mixer

  • Optimum mixing with minimum volumes
  • Little adhesive wastage

Repair compound cures quickly, is flexible and can be sanded in a very short amount of time

Excellent chemical resistance to a range of liquids, such as petrol, a large number of lubricating oils and ethyl acetate

Notice

Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 50 ml
Container Double cartridge
Chemical basis Two-component polyurethane
Colour Black
Density 1.27 g/cm³
Working life 210 s
Full curing speed/conditions 0.5 m/min / 23°C and 50% relative humidity
Min./max. processing temperature 15 to 25 °C
Min./max. temperature resistance -40 to 100 °C
Solvent-free Yes
Shelf life from production/conditions 24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight
Min. combined tension and shear resistance 20 MPa
Shore D hardness 70 +/- 5
Related Product
Close