Adhesives
>
Structural Adhesives
>
Adhesive for plastics
Adhesive for plastics
2C plastic adhesive Replast ME 30 s
2C plastic adhesive Replast ME 210 s
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Full curing speed_conditions
0.5 m/min / 23°C and 50% relative humidity (1)
0.5 mm/min / 23°C and 50% relative humidity, moisture curing (1)
Contents
50 ml (2)
Min__max_ processing temperature
15 to 25 °C (2)
Min_ combined tension and shear resistance
20 MPa (2)
Container
Double cartridge (2)
Chemical basis
Two-component polyurethane (2)
Colour
Black (2)
Shelf life from production_conditions
24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight (2)
Min__max_ temperature resistance
-40 to 100 °C (2)
Density
1.27 g/cm³ (2)
Working life
210 s (1)
30 s (1)
Solvent_free
Yes (2)
Shore D hardness
70 +/- 5 (2)
Packaging Unit
1 (2)
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
Glazing block
End brush
Wire brush
Popular tags
construction
offer
set
triple
vacuum
Adhesive for plastics
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
0893500050
2C plastic adhesive Replast® ME 30 sec.
2C plastic adhesive Replast ME 30 s ADH-PLA-2C-REPLAST-30S-50ML
€14.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893500052
2C plastic adhesive Replast® ME 210 sec.
2C plastic adhesive Replast ME 210 s ADH-PLA-2C-REPLAST-210S-50ML
€14.75 inc. VAT