Close
Filters
Search

3/4" T-handle

Article No. 071514104
T-handle 3/4 inch HNDL-T-3/4IN-L450MM ZEBRA
€39.41 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Standard: DIN 3122, ISO 3315
  • Sliding handle: Ball lock
  • Surface: Chrome-plated
  • Application: T or L-handle
  • Standard: DIN 3122, ISO 3315
  • Sliding handle: Ball lock
  • Surface: Chrome-plated
  • Application: T or L-handle
Products specifications
Tip size 3/4 inch
Length (l) 450 mm
Head height (B1) 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 3/4 inch
Length (l) 450 mm
Head height (B1) 38 mm
Close