Close
Search

3/8" angled extension

Article No. 07151240
3⁄8 inch angled extension ANGLEXT-3/8IN
€16.64 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 3/8" square socket, ball catch groove
  • Tip: 3/8" square head
  • Angular movement of up to 8°
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 3/8" square socket, ball catch groove
  • Tip: 3/8" square head
  • Angular movement of up to 8°
Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 3/8 inch
Tip type Outer square
Length (l) 125 mm
Close