Close
Filters
Search

3/8" connector

Article No. 0713128401
Connector 3/8 inch CON-3/8IN-(3/8-1/4IN) ZEBRA
€6.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Standard: DIN 3123, ISO 3316
  • Chrome-plated version
  • Drive: 3/8 inch square socket
  • Tip: 1/2 inch or 1/4 inch external square drive
  • Standard: DIN 3123, ISO 3316
  • Chrome-plated version
  • Drive: 3/8 inch square socket
  • Tip: 1/2 inch or 1/4 inch external square drive
Products specifications
Tip size (S1) 1/4 inch
Drive (S2) 3/8 inch
Material Steel
Surface Chrome plated
Socket wrench external diameter (D1) 17 mm
Length (L1) 27 mm
Products specifications
Tip size (S1) 1/4 inch
Drive (S2) 3/8 inch
Material Steel
Surface Chrome plated
Socket wrench external diameter (D1) 17 mm
Length (L1) 27 mm
Close