Close
Filters
Search

3/8-inch angled extension

Article No. 0713128100
3/8-inch angled extension, short ANGLVERL-3/8IN-L38MM ZEBRA
€10.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Standard: DIN 3123, ISO 3316
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: 3/8 inch external square drive
  • Angular movement of up to 8°
  • Standard: DIN 3123, ISO 3316
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: 3/8 inch external square drive
  • Angular movement of up to 8°
Application area

For working in hard-to-reach places

Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 3/8 inch
Tip type Outer square
Length (l) 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 3/8 inch
Tip type Outer square
Length (l) 38 mm
Close