Close
Filters
Search

3/8 inch cardan joint

Article No. 0713128301
Cardan joint 3/8 inch CRDNJNT-3/8IN ZEBRA
€22.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With braked joint to hold the set position
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 3/8 inch square drive, ball catch groove
  • Output: 3/8 inch external square drive
With braked joint to hold the set position
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 3/8 inch square drive, ball catch groove
  • Output: 3/8 inch external square drive
Products specifications
Drive (S2) 3/8 inch
Socket wrench external diameter (D1) 17.5 mm
Tip size (S1) 3/8 inch
Length (L1) 55 mm
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Drive (S2) 3/8 inch
Socket wrench external diameter (D1) 17.5 mm
Tip size (S1) 3/8 inch
Length (L1) 55 mm
Surface Chrome-plated
Close