Close
Filters
Search

3/8 inch impact socket wrench insert

Article No. 07141206
3/8 inch impact socket wrench metric hexagon short IMPSKTWRNCH-3/8IN-HEX-SHORT-WS13
€7.11 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hexagon, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: female square drive according to DIN 3121
  • Design: forged, burnished
Hexagon, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: female square drive according to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 3/8 inch
Width across flats 13 mm
Socket wrench external diameter (D1) 20.2 mm
Socket wrench external diameter 2 (D2) 19 mm
Length (L1) 30 mm
Socket wrench depth (t) 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Width across flats 13 mm
Socket wrench external diameter (D1) 20.2 mm
Socket wrench external diameter 2 (D2) 19 mm
Length (L1) 30 mm
Socket wrench depth (t) 10 mm
Close