Close
Filters
Search

3/8 inch socket wrench, hexagon socket metric With knurling

Article No. 0715127207
3/8 inch socket wrench hexagon socket knurled SKTWRNCH-3/8IN-HEXSKT-KNRL-7MM-L92MM
€9.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for assembly or disassembly of brake callipers
Ideal for assembly or disassembly of brake callipers
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 7 mm
Tip type Hexagon socket
Design Chrome-plated
Length (L1) 92 mm
Blade length (L2) 66 mm
Tip length (L3) 9.5 mm
Socket wrench external diameter (D1) 17.8 mm
Material Steel
Surface Chrome plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 7 mm
Tip type Hexagon socket
Design Chrome-plated
Length (L1) 92 mm
Blade length (L2) 66 mm
Tip length (L3) 9.5 mm
Socket wrench external diameter (D1) 17.8 mm
Material Steel
Surface Chrome plated
Close