Close
Search

3/8 inch socket wrench, hexagon socket metric With knurling

Article No. 0715127211
3/8 inch socket wrench hexagon socket knurled SKTWRNCH-3/8IN-HEXSKT-KNRL-11MM-L99,5MM
€12.20 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Ideal for assembly or disassembly of brake callipers
Ideal for assembly or disassembly of brake callipers
Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 11 mm
Tip type Hexagon socket
Design Chrome-plated
Length (L1) 99.5 mm
Blade length (L2) 73.5 mm
Tip length (L3) 13 mm
Socket wrench external diameter (D1) 17.8 mm
Material Steel
Surface Chrome plated
Close