Close
Filters
Search

3/8" socket wrench insert

Article No. 071512212
3/8 inch socket wrench external TX short SKTWRNCH-3/8IN-EXTX-E12 ZEBRA
€12.74 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For TX head screws, short
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: TX head
  • Geometry: Short
For TX head screws, short
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: TX head
  • Geometry: Short
Products specifications
Drive 3/8 inch
Drive type Internal square
Tip type For outer TX
Tip size E12
Length (L1) 26 mm
Version Short
Socket wrench external diameter (D1) 14.3 mm
Socket wrench external diameter 2 (D2) 17 mm
Max. nominal diameter of external TX 11.17 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Tip type For outer TX
Tip size E12
Length (L1) 26 mm
Version Short
Socket wrench external diameter (D1) 14.3 mm
Socket wrench external diameter 2 (D2) 17 mm
Max. nominal diameter of external TX 11.17 mm
Close