Close
Filters
Search

3/8" socket wrench insert, metric

Article No. 0713122107
3/8 inch socket wrench metric hexangon long SKTWRNCH-3/8IN-LONG-HEX-WS7 ZEBRA
€15.81 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Long
  • Surface: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Long
  • Surface: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Application area

Screw connections on studs and threaded rods

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 7 mm
Tip type For outer hexagon
Length (L1) 64 mm
Version Long
Socket wrench external diameter (D1) 10.9 mm
Socket wrench external diameter 2 (D2) 16.7 mm
Socket wrench depth (t) 13 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 7 mm
Tip type For outer hexagon
Length (L1) 64 mm
Version Long
Socket wrench external diameter (D1) 10.9 mm
Socket wrench external diameter 2 (D2) 16.7 mm
Socket wrench depth (t) 13 mm
Close