Close
Filters
Search

3/8" socket wrench insert, metric

Article No. 0713122118
3/8 inch socket wrench metric hexangon long SKTWRNCH-3/8IN-LONG-HEX-WS18 ZEBRA
€16.52 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Long
  • Surface: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Long
  • Surface: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Application area

Screw connections on studs and threaded rods

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 18 mm
Tip type For outer hexagon
Length (L1) 64 mm
Version Long
Socket wrench external diameter (D1) 23.8 mm
Socket wrench external diameter 2 (D2) 23.8 mm
Socket wrench depth (t) 25.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/8 inch
Drive type Internal square
Width across flats 18 mm
Tip type For outer hexagon
Length (L1) 64 mm
Version Long
Socket wrench external diameter (D1) 23.8 mm
Socket wrench external diameter 2 (D2) 23.8 mm
Socket wrench depth (t) 25.5 mm
Close