Close
Filters
Search

45° conical nipple, shape B

Article No. 098652
DIN 71412 galvanised steel, 45 degrees, shape B NPL-DIN71412-H2-(A2K)-M10X1
€0.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 71412 B, galvanised steel, blue passivated (A2K), self-locking tapered external thread
DIN 71412 B, galvanised steel, blue passivated (A2K), self-locking tapered external thread
Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1
Length (l1) 20 mm
Thread length (metric thread) (lg) 5.5 mm
Width across flats (s1) 11 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form B, H2
Pitch 1 mm
RoHS-compliant Yes
Product weight (per item) 10.510 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1
Length (l1) 20 mm
Thread length (metric thread) (lg) 5.5 mm
Width across flats (s1) 11 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form B, H2
Pitch 1 mm
RoHS-compliant Yes
Product weight (per item) 10.510 g
Related Product
Close