Close
Filters
Search

Wall chaser MSF 40

Article No. 07024161
Wall chaser MSF 40 WLCHSR-EL-MSF40
€1,062.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm

Fast and powerful work progress

The extremely powerful 1900 W drive with slip coupling provides fast and powerful work progress.

Tool-free depth setting

Clamping lever allows easy, tool-free depth adjustment and saves time.

Very robust and anti-static

Die-cast aluminium cover ensures a high degree of robustness as well as anti-static properties.

Highly ergonomic and easy to handle

The column and bow handles ensure good ergonomics and optimum handling for horizontal and vertical work. The switch can be locked to provide support, making work more comfortable.

Precise working

Additional rollers support lateral tilting effect and facilitate precise guidance of the machine

Restarting protection

The restarting protection prevents an unintentional start-up after a power interruption

Notice

Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 40-M automatic, art. no. 07011430 is suitable for such dust.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

BG BAU Förderfähig
BG BAU Arbeitsschutz

Wussten Sie bereits, dass dieses Produkt in Kombination mit einem Bau-Entstauber und der Universalanschlussmuffe durch die BG BAU Arbeitsschutzprämie förderfähig ist?Informieren Sie sich gleich hier, wie Sie die Prämie beantragen!

Arbeitsschutzprämie:

  • Abgestimmtes System (Handmaschine mit Absaugeinheit sowie Bau-Entstauber ): 25 % der Anschaffungskonsten, max. 400 EUR
  • Maschinen mit Absaugeinheit (wenn Bau-Entstauber aus Liste vorhanden): 25 % der Anschaffungskosten, max. 200 EUR
  • Absaugeinheit (Nachrüstung für Bestandsmaschinen): 25 % der Anschaffungskosten, max. 50 EUR
Zum BG BAU Prämienkatalog Zur Schritt-für-Schritt-Anleitung
Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm

Fast and powerful work progress

The extremely powerful 1900 W drive with slip coupling provides fast and powerful work progress.

Tool-free depth setting

Clamping lever allows easy, tool-free depth adjustment and saves time.

Very robust and anti-static

Die-cast aluminium cover ensures a high degree of robustness as well as anti-static properties.

Highly ergonomic and easy to handle

The column and bow handles ensure good ergonomics and optimum handling for horizontal and vertical work. The switch can be locked to provide support, making work more comfortable.

Precise working

Additional rollers support lateral tilting effect and facilitate precise guidance of the machine

Restarting protection

The restarting protection prevents an unintentional start-up after a power interruption

Notice

Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 40-M automatic, art. no. 07011430 is suitable for such dust.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

BG BAU Förderfähig
BG BAU Arbeitsschutz

Wussten Sie bereits, dass dieses Produkt in Kombination mit einem Bau-Entstauber und der Universalanschlussmuffe durch die BG BAU Arbeitsschutzprämie förderfähig ist?Informieren Sie sich gleich hier, wie Sie die Prämie beantragen!

Arbeitsschutzprämie:

  • Abgestimmtes System (Handmaschine mit Absaugeinheit sowie Bau-Entstauber ): 25 % der Anschaffungskonsten, max. 400 EUR
  • Maschinen mit Absaugeinheit (wenn Bau-Entstauber aus Liste vorhanden): 25 % der Anschaffungskosten, max. 200 EUR
  • Absaugeinheit (Nachrüstung für Bestandsmaschinen): 25 % der Anschaffungskosten, max. 50 EUR
Zum BG BAU Prämienkatalog Zur Schritt-für-Schritt-Anleitung
Products specifications
Nominal voltage 230 V/AC
Power input 1900 W
Min./max. idle speed 0-8200 rpm
Max. cutting disc diameter. 125 mm
Min./max. cutting depth 10-40 mm
Min./max. cutting width 9-35 mm
Weight of machine 3.9 kg
Cable length 4 m
Protection class Protection class II/protective insulation
Products specifications
Nominal voltage 230 V/AC
Power input 1900 W
Min./max. idle speed 0-8200 rpm
Max. cutting disc diameter. 125 mm
Min./max. cutting depth 10-40 mm
Min./max. cutting width 9-35 mm
Weight of machine 3.9 kg
Cable length 4 m
Protection class Protection class II/protective insulation
Related Product
Close