Close
Filters
Search

ABS 18 COMPACT M-CUBE cordless drill driver

Article No. 5701427005
Cordless drill driver ABS 18 COMPACT-1 DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5AH MASTER M-CUBE
€790.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves and long service life, maintains a more stable speed curve even under load
  • The LED light on the battery block ensures a well-lit work area
  • Comfortable, effortless work thanks to the very compact and ergonomic design with low weight

Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
  • Electronic signal switch

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves and long service life, maintains a more stable speed curve even under load
  • The LED light on the battery block ensures a well-lit work area
  • Comfortable, effortless work thanks to the very compact and ergonomic design with low weight

Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
  • Electronic signal switch

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
Max. torque hard/soft 60 / 34 Nm
Min./max. drill chuck span width 1.5-13 mm
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Max. drilling diameter in steel 13 mm
Max. screw diameter 10 mm
Length 175 mm
Height 200 mm
Weight of machine with rechargeable battery 1.9 kg
Products specifications
Nominal voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
Max. torque hard/soft 60 / 34 Nm
Min./max. drill chuck span width 1.5-13 mm
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Max. drilling diameter in steel 13 mm
Max. screw diameter 10 mm
Length 175 mm
Height 200 mm
Weight of machine with rechargeable battery 1.9 kg
Related Product
Close