Close
Filters
Search

ABS 18 COMPACT M-CUBE cordless drill driver

Article No. 5701427005
Cordless drill driver ABS 18 COMPACT-1 DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5AH MASTER M-CUBE
€790.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves and long service life, maintains a more stable speed curve even under load
  • The LED light on the battery block ensures a well-lit work area
  • Comfortable, effortless work thanks to the very compact and ergonomic design with low weight

Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
  • Electronic signal switch

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves and long service life, maintains a more stable speed curve even under load
  • The LED light on the battery block ensures a well-lit work area
  • Comfortable, effortless work thanks to the very compact and ergonomic design with low weight

Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
  • Electronic signal switch

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Category Top Seller
Nominal voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
Max. torque hard/soft 60 / 34 Nm
Min./max. drill chuck span width 1.5-13 mm
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Max. drilling diameter in steel 13 mm
Max. screw diameter 10 mm
Length 175 mm
Height 200 mm
Weight of machine with rechargeable battery 1.9 kg
Products specifications
Category Top Seller
Nominal voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
Max. torque hard/soft 60 / 34 Nm
Min./max. drill chuck span width 1.5-13 mm
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Max. drilling diameter in steel 13 mm
Max. screw diameter 10 mm
Length 175 mm
Height 200 mm
Weight of machine with rechargeable battery 1.9 kg
Related Product
Close