Close
Search

ACRYLIC SEALANT FLEX

Article No. 18921691
ACRYLIC-SEALANT-FLEX-WHITE-310ML
€3.13 inc. VAT price per 1 PCS
AVAILABLE
+ -
*

High-qualityone-component, extremely flexible, plastoelastic sealant based on special acrylic dispersion for expansion joints in indoor and outdoor areas.

Movement accomodation of the product is up to 20%.

Suitable for:

Sealingand jointing for interior and especially external joints. Better at absorbing expansions than ordinary acrylic sealants due to to its elastic properties. High performance, excellent adhesion on porous materials and some unporous materials like glass, metals, concrete, areated contrete, plaster, clinker, timber, PVC, and gypsum....

Features:

Solvent and silicone free. Resistant to ageing, weathering and UV. Mould and mildew resistant. Does not slump in vertical joint gaps. Can be painted over
after curing with standard colours and lacquers.*

Application:

The substrate must be clean, dry and stable. Application in wet
conditions must be avoided. Observe dimensioning of joints. Fill joints with PE
cavity filler, Art.. No. 0875... for absorbent or porous substrates
(Example: Concrete), an undercoat (mixture of acrylic filler with water 1:3 to
1:5) will improve adhesion.

 

*Due to those various colours and lacquers
available, we always recommend a preliminary
test to exclude reciprocal effects.

High-qualityone-component, extremely flexible, plastoelastic sealant based on special acrylic dispersion for expansion joints in indoor and outdoor areas.

Movement accomodation of the product is up to 20%.

Suitable for:

Sealingand jointing for interior and especially external joints. Better at absorbing expansions than ordinary acrylic sealants due to to its elastic properties. High performance, excellent adhesion on porous materials and some unporous materials like glass, metals, concrete, areated contrete, plaster, clinker, timber, PVC, and gypsum....

Features:

Solvent and silicone free. Resistant to ageing, weathering and UV. Mould and mildew resistant. Does not slump in vertical joint gaps. Can be painted over
after curing with standard colours and lacquers.*

Application:

The substrate must be clean, dry and stable. Application in wet
conditions must be avoided. Observe dimensioning of joints. Fill joints with PE
cavity filler, Art.. No. 0875... for absorbent or porous substrates
(Example: Concrete), an undercoat (mixture of acrylic filler with water 1:3 to
1:5) will improve adhesion.

 

*Due to those various colours and lacquers
available, we always recommend a preliminary
test to exclude reciprocal effects.

Products specifications
Contents 310
Colour White (base material)
Specific Gravity 1500 ± k20 g/m³
Skin formation time 15–20 min.
Application temperature +5°C to +40°C
Hardness Shore A 20–25
Tensile strength 0,2 ± 0,02 MPa
Elongation at break 300 ± 100%
Temperature Resistance between –20°C do +75°C
Close