Building Chemicals
>
Sealants, expansion joints building
Sealants, expansion joints building
Acrylic sealant external
Acrylic sealant interior
ACRYLIC SEALANT FLEX
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€275.00 inc. VAT
Ultraviolet resistance
Yes (3)
Contents
310 ml (3)
Conditions for skin_formation time
at 23°C and 50% relative humidity (3)
Ratio of ingredients
Mixing ratio of painters acrylic to water = 1:5 to 1:10 (3)
Min__max_ processing temperature
5 to 40 °C (3)
Hardness Shore A
20–25 (1)
Category
Top Seller (2)
Elongation at break
300 ± 100% (1)
Specific Gravity
1500 ± k20 g/m³ (1)
Container
Cartridge (3)
Tensile strength
0,2 ± 0,02 MPa (1)
Skin formation time
15–20 min. (1)
Chemical basis
Acrylic resin dispersion (3)
Temperature Resistance
between –20°C do +75°C (1)
Colour
Black (1)
Brown (1)
Grey (1)
White (base material) (1)
Recoatable_Can be painted over
Yes (3)
Full curing speed
1 mm/d (3)
Continuous motion absorption
20 % (3)
Fungicidal properties
No (3)
Min__max_ temperature resistance
-20 to 80 °C (3)
Shore A hardness
10 (3)
Density
1.5 g/cm³ (3)
Breaking elongation conditions
for 2-mm film (3)
Coating compatibility
Yes (3)
Application temperature
+5°C to +40°C (1)
Smell_fragrance
Characteristic (3)
Surface pre_treatment required
On absorbent or porous surfaces (3)
Conditions to maintain shelf life from production
at min. -15°C, slow defrosting time (3)
Fully hardening_curing conditions
23°C and 50% relative humidity (3)
Shelf life from production
24 Month (3)
Min_ skin_formation time
10 min (3)
Min_ breaking elongation
300 % (3)
Packaging Unit
1 (5)
24 (4)
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
Countersunk head screw with recessed head, H
HSS DRILL BITS DIN 338 TIP RN 11mm
Tension spring with double eyes
Low Ankle s3 src esd Protective shoe in Nubuck leather
Popular tags
construction
offer
set
triple
vacuum
Sealants, expansion joints building
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
08921613
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-GREY-310ML
€4.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08921614
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-BLACK-310ML
€5.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08921612
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-BROWN-310ML
€5.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921611
ACRYLIC SEALANT
High-quality acrylic sealant for connecting joints indoors and outdoors. Movement accommodation up to 15%. Proof of performance-tested pursuant to EN 15651, Part 1.
€2.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921691
ACRYLIC SEALANT FLEX
ACRYLIC-SEALANT-FLEX-WHITE-310ML
€3.34 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
875963250
WATERSTOP DM
WATERSTOP-DM-HYDRO-EXPANSIVE-JOINT-25M
€323.91 inc. VAT
price per 1 ROLL