Close
Filters
Search

Adhesive lubricant HHS® 2000 PLUS

Article No. 0893106203
Adhesive lubricant HHS 2000 PLUS ADHLUB-HHS2000PLUS-400ML HHS
€19.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-pressure-resistant lubricating oil with excellent adhesive properties

Universal, synthetic high-performance adhesive lubricant with outstanding lubricating properties thanks to the addition of boron nitride

Extreme adhesion and pressure resistance

Extremely good adhesion immediately on spraying prevents droplet formation and contamination while at the same time offering extremely good pressure resistance.

Reliable wear protection

The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).

Free of microplastics

Silicone-, resin- and acid-free, free from n-hexane

Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-pressure-resistant lubricating oil with excellent adhesive properties

Universal, synthetic high-performance adhesive lubricant with outstanding lubricating properties thanks to the addition of boron nitride

Extreme adhesion and pressure resistance

Extremely good adhesion immediately on spraying prevents droplet formation and contamination while at the same time offering extremely good pressure resistance.

Reliable wear protection

The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).

Free of microplastics

Silicone-, resin- and acid-free, free from n-hexane

Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For professional use in high pressure applications, under high ejection forces or overhead such as on Bowden cables, bolts, joints, hinges, sliding rails, sprockets, toothed racks or open gears.

Instructions

Shake can well before use. Thoroughly pre-clean the parts to be treated. Then spray onto the cleaned surface.

Products specifications
Chemical basis Synthetic oil
Oil basis Synthetic
Colour Whitish
Smell/fragrance Characteristic
Density 0.855 g/ml
Density conditions at 20°C
Min. temperature conditions -40 °C
Max. temperature conditions 180 °C
Max. temperature resistance 1000 °C
Min. flashing point of active ingredient 200 °C
Min. flashing point 200 °C
Kinematic oil basis viscosity 612 cSt
Silicone-free Yes
Acid-free Yes
Resin-free Yes
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Contents 400 ml
Weight of content 377 g
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents

 | 

 | 

Products specifications
Chemical basis Synthetic oil
Oil basis Synthetic
Colour Whitish
Smell/fragrance Characteristic
Density 0.855 g/ml
Density conditions at 20°C
Min. temperature conditions -40 °C
Max. temperature conditions 180 °C
Max. temperature resistance 1000 °C
Min. flashing point of active ingredient 200 °C
Min. flashing point 200 °C
Kinematic oil basis viscosity 612 cSt
Silicone-free Yes
Acid-free Yes
Resin-free Yes
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Contents 400 ml
Weight of content 377 g
Shelf life from production 24 Month
Close