Lubricants and rust removers
>
Lubricating grease
>
Adhesive lubricant
Adhesive lubricant
Adhesive lubricant, HHS 2000
Adhesive lubricant, HHS 5000
Adhesive lubricant, HHS Lube
Adhesive lubricant, HHS Drylube
Adhesive lubricant, HHS Grease
Adhesive lubricant, HHS Fluid
Adhesive lubricant HHS 2000 PLUS
Adhesive lubricant HHS 6000 PLUS
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€17.00 inc. VAT
Material compatibility
O- and X-Ring<br>Plastic<br>Coated Surfaces (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>EPDM<br>FKM<br>NBR (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>FKM (1)
Pour point
-20 °C (1)
Min_ temperature conditions
-25 °C (4)
-40 °C (2)
-15 °C (1)
-20 °C (1)
-30 °C (1)
Contents
400 ml (4)
500 ml (4)
150 ml (1)
AOX_free
Yes (7)
Conditions for viscosity of oil basis
at 20°C (1)
at 40°C, in accordance with DIN 51562 (1)
Category
Top Seller (1)
Silicone_free
Yes (9)
Max_ temperature resistance
1000 °C (2)
200 °C (1)
Container
Can (2)
Aerosol can (1)
Max_ short_term temperature resistance
180 °C (1)
200 °C (1)
250 °C (1)
Resistance against
Salt water<br>Weak lyes<br>Weak acids<br>Splash (5)
Aging (1)
Water<br>Salt water<br>Acid<br>Lye (1)
Water<br>Salt water<br>Weak lyes<br>Weak acids (1)
Weight of content
333.6 g (1)
377 g (1)
Chemical basis
Mineral oil (3)
Hydrocarbon (2)
Synthetic oil (2)
Synthesis of fat and additives in hydrocarbon solvents (1)
Synthetic wax oxidant (1)
Colour
Yellowish (4)
Brilliant white (1)
Opal green (1)
Transparent (1)
Whitish (1)
Yellow<br>Brown (1)
Min_ flashing point of active ingredient
200 °C (2)
300 °C (2)
0 °C (1)
Min_ flashing point
200 °C (3)
130 °C (1)
240 °C (1)
Resin_free
Yes (9)
Flashing point conditions
in accordance with DIN ISO 3016 (1)
Density
0.78 g/cm³ (2)
0.714 g/cm³ (1)
0.742 g/cm³ (1)
0.773 g/cm³ (1)
0.834 g/ml (1)
0.855 g/ml (1)
0.86 g/cm³ (1)
0.878 g/cm³ (1)
2 More
Density conditions
at 20°C (4)
at 20°C, DIN 51757 (1)
Smell_fragrance
Characteristic (6)
Oil (2)
Odourless (1)
Kinematic oil basis viscosity
1500 cSt (2)
2000 cSt (1)
31 mm²/s (1)
612 cSt (1)
Shelf life from production
24 Month (7)
36 Month (2)
Max_ temperature conditions
180 °C (4)
100 °C (1)
130 °C (1)
150 °C (1)
170 °C (1)
200 °C (1)
Oil basis
Synthetic (3)
Mineral oil (2)
Synthetic / mineral oil combination (1)
Synthetic hydrocarbons (1)
Synthetic mineral oil (1)
Synthetic wax (1)
Acid_free
Yes (9)
Packaging Unit
1 (9)
12 (9)
24 (1)
6 (1)
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
Adhesive lubricant
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
0893106
Adhesive lubricant HHS 2000®
Adhesive lubricant, HHS 2000 ADHLUB-HHS2000-500ML HHS HHS2000
€10.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931063
HHS® adhesive lubricant 5000
Adhesive lubricant, HHS 5000 ADHLUB-HHS5000-500ML
€20.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931065
ADHESIVE LUBRICANT HHS® 500
Adhesive lubricant HHS 500 ADHLUB-(HHS 500)-500ML HHS
€12.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931066
Adhesive lubricant HHS® Drylube
Adhesive lubricant, HHS Drylube ADHLUB-(HHS DRYLUBE)-400ML
€10.03 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931067
ADHESIVE LUBRICANT HHS® 200
Adhesive lubricant HHS 200 ADHLUB-(HHS 200)-400ML HHS
€10.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931061
Adhesive lubricant HHS® 2000
Adhesive lubricant, HHS 2000 ADHLUB-HHS2000-150ML
€8.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931064
ADHESIVE LUBRICANT HHS® 1000
Adhesive lubricant HHS 1000 ADHLUB-(HHS 1000)-500ML HHS
€10.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893106203
Adhesive lubricant HHS® 2000 PLUS
Adhesive lubricant HHS 2000 PLUS ADHLUB-HHS2000PLUS-400ML HHS
€19.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893106202
Adhesive lubricant HHS® 6000 PLUS
Adhesive lubricant HHS 6000 PLUS ADHLUB-HHS6000PLUS-400ML HHS
€18.81 inc. VAT