Close
Filters
Search

Adhesive lubricant HHS® 6000 PLUS

Article No. 0893106202
Adhesive lubricant HHS 6000 PLUS ADHLUB-HHS6000PLUS-400ML HHS
€18.81 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-performance lubricating oil for extreme speeds

Universal, synthetic high-performance lubricating oil with outstanding lubricating properties thanks to the addition of boron nitride.

Excellent creep behaviour and effective surface protection

The low viscosity enables extremely free movement and friction reduction even at extremely high speeds. Excellent creep properties provide deep lubrication and protection. Effective surface protection against wear and corrosion is produced.

Reliable wear protection

The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).

Free of microplastics

Free of silicone, resin, acid and n-hexane

Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-performance lubricating oil for extreme speeds

Universal, synthetic high-performance lubricating oil with outstanding lubricating properties thanks to the addition of boron nitride.

Excellent creep behaviour and effective surface protection

The low viscosity enables extremely free movement and friction reduction even at extremely high speeds. Excellent creep properties provide deep lubrication and protection. Effective surface protection against wear and corrosion is produced.

Reliable wear protection

The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).

Free of microplastics

Free of silicone, resin, acid and n-hexane

Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For professional use with smallest tolerances, precision parts or even with high temperature loads, such as bearings, chains, joints, springs, sliding rails or Bowden cables.

Instructions

Shake can well before use. Thoroughly pre-clean the parts to be treated. Then spray onto the cleaned surface.

Products specifications
Chemical basis Synthetic oil
Oil basis Synthetic
Colour Yellowish
Smell/fragrance Odourless
Density 0.834 g/ml
Density conditions at 20°C, DIN 51757
Min. temperature conditions -40 °C
Max. temperature conditions 180 °C
Max. temperature resistance 1000 °C
Min. flashing point of active ingredient 200 °C
Min. flashing point 200 °C
Kinematic oil basis viscosity 31 mm²/s
Conditions for viscosity of oil basis at 20°C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
Resistance against Aging
Contents 400 ml
Weight of content 333.6 g
Shelf life from production 24 Month
Products specifications
Chemical basis Synthetic oil
Oil basis Synthetic
Colour Yellowish
Smell/fragrance Odourless
Density 0.834 g/ml
Density conditions at 20°C, DIN 51757
Min. temperature conditions -40 °C
Max. temperature conditions 180 °C
Max. temperature resistance 1000 °C
Min. flashing point of active ingredient 200 °C
Min. flashing point 200 °C
Kinematic oil basis viscosity 31 mm²/s
Conditions for viscosity of oil basis at 20°C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
Resistance against Aging
Contents 400 ml
Weight of content 333.6 g
Shelf life from production 24 Month
Close