Close
Filters
Search

Air spiral line, universal

Article No. 088530323
Spiral air lead Uni SPRLAIRLNE-UNI-PA-YELLOW/BLACK-4,5M
€35.10 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Universal adapter coil system suitable for all vehicles

Universal coil with adapter system as assortment

Minimised storage costs with wide coverage

95% market coverage with 5 adapters

Flexible use without costly storage

Connections with moveable union nut

Easy to connect as coil does not turn during installation (particularly on Duomatic couplings)

Pressed-in connections

Longer service life, as line not damaged by cutting ring connections

With weather-resistant plastic anti-kink protection

No reduction in spring force when subject to weathering and bending load

Complete with plastic retaining eye

Enables the spiral wire to be mounted correctly, even on journeys without trailer

With colour coding (yellow, red) on black coils

No confusion when connecting supply and brake lines

Universal adapter coil system suitable for all vehicles

Universal coil with adapter system as assortment

Minimised storage costs with wide coverage

95% market coverage with 5 adapters

Flexible use without costly storage

Connections with moveable union nut

Easy to connect as coil does not turn during installation (particularly on Duomatic couplings)

Pressed-in connections

Longer service life, as line not damaged by cutting ring connections

With weather-resistant plastic anti-kink protection

No reduction in spring force when subject to weathering and bending load

Complete with plastic retaining eye

Enables the spiral wire to be mounted correctly, even on journeys without trailer

With colour coding (yellow, red) on black coils

No confusion when connecting supply and brake lines

Products specifications
Material PA - Polyamide
Working length 4.5 m
Diameter 110 mm
Number of windings 22 PCS
Colour Yellow
Colour of anti-kink protection Black
Connection thread M18 x 1.5
Min./max. temperature conditions -40 to 70 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material PA - Polyamide
Working length 4.5 m
Diameter 110 mm
Number of windings 22 PCS
Colour Yellow
Colour of anti-kink protection Black
Connection thread M18 x 1.5
Min./max. temperature conditions -40 to 70 °C
Close