Vehicle parts
>
Brake parts, pneumatic, trucks
>
Spiral air lead, pneumatic brake system
Spiral air lead, pneumatic brake system
Spiral air lead Uni
Refine
Load more results...
×
Price Range
Min:€27.00 inc. VAT
Max:€28.00 inc. VAT
Connection thread
M18 x 1.5 (1)
Colour
Black (1)
Min__max_ temperature conditions
-40 to 70 °C (1)
Working length
4.5 m (1)
Number of windings
22 PCS (1)
Diameter
110 mm (1)
Material
PA - Polyamide (1)
Colour of anti_kink protection
Yellow (1)
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
Metal cavity anchor W-MH
HINGE
High Ankle s3 src esd Protective shoe in Nubuck leather
Pipe cable lug with inspection hole
Pipe cable lug with inspection hole
System assortment 2.4.1, hexagon socket wrench 1/2 inch
Popular tags
construction
offer
set
triple
vacuum
Spiral air lead, pneumatic brake system
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
088530321
Air spiral line, universal
Spiral air lead Uni SPRLAIRLNE-UNI-PA-BLACK/YELLOW-4,5M
€32.26 inc. VAT