Vehicle parts
>
Brake parts, pneumatic, trucks
>
Spiral air lead, pneumatic brake system
>
Spiral air lead Uni
Refine
Load more results...
×
Price Range
Min:€27.00 inc. VAT
Max:€28.00 inc. VAT
Connection thread
M18 x 1.5 (1)
Colour
Black (1)
Min__max_ temperature conditions
-40 to 70 °C (1)
Working length
4.5 m (1)
Number of windings
22 PCS (1)
Diameter
110 mm (1)
Material
PA - Polyamide (1)
Colour of anti_kink protection
Yellow (1)
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
Cross recess head screwdriver PZ
System assortment 8.4.1, circlip pliers
Hexagon socket set screw with truncated cone
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Spiral air lead Uni
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
088530321
Air spiral line, universal
Spiral air lead Uni SPRLAIRLNE-UNI-PA-BLACK/YELLOW-4,5M
€32.26 inc. VAT