Close
Filters
Search

Amo® III spacing assembly screw 7.5 type 2 cheese head 8.0 mm

Article No. 0234830102
Amo III type 2 steel galvanised AW 30 SCR-AW30-(A2K)-7,5X102 AMO III
€23.60 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For mounting windows in concrete and solid stone masonry. With small cylinder head. Zinc-plated steel, blue coated, AW30 drive.
  • Short assembly times, no dowels or setting tool needed
  • AW drive for longer bit service life, improved power transmission
  • Push-through mounting
  • High load handling due to positive fit
  • Almost no expansion forces when setting
  • Window installation without lateral bearing and spacer blocks possible (depending on the installation situation, confirm with ift-mounting tool)
  • Positive-locking, removable anchorage with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Tested fire resistance duration of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000). To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.

Useful information:

  • Align window frames using alignment clamps or Amo® bag.
  • Screw length = frame width + gap + screw-in depth
  • • Use the ift installation tool for professional and simple planning of the window installation. www.montagetool.de
Proof of Performance

Fire protection test report no. 3174/0649-2 dated 12 January 2000 in concrete

Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute.

Test report no. 202 31790 dated 17 May 2006

Component test with frame screws to attach a glazed plastic door (window casement weight 72.5 kg) to a structure without lateral supports or sand-lime brick masonry.

Tests carried out without lateral support and spacer blocks, ift Rosenheim: Test report 105 34261 dated 21 November 2007

Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg) to a structure without lateral supports or sand-lime brick masonry.

Testing carried out without any lateral supports or spacer blocks.

ift Rosenheim: Test report 105 35697 dated 31 March 2008

Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg, screw connection in profile without steel reinforcement) to a structure without lateral supports or sand-lime brick masonry.

Testing carried out without any lateral supports or spacer blocks.

ift Rosenheim: Test report 105 43036 dated 21 October 2010

For mounting windows in concrete and solid stone masonry. With small cylinder head. Zinc-plated steel, blue coated, AW30 drive.
  • Short assembly times, no dowels or setting tool needed
  • AW drive for longer bit service life, improved power transmission
  • Push-through mounting
  • High load handling due to positive fit
  • Almost no expansion forces when setting
  • Window installation without lateral bearing and spacer blocks possible (depending on the installation situation, confirm with ift-mounting tool)
  • Positive-locking, removable anchorage with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Tested fire resistance duration of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000). To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.

Useful information:

  • Align window frames using alignment clamps or Amo® bag.
  • Screw length = frame width + gap + screw-in depth
  • • Use the ift installation tool for professional and simple planning of the window installation. www.montagetool.de
Proof of Performance

Fire protection test report no. 3174/0649-2 dated 12 January 2000 in concrete

Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute.

Test report no. 202 31790 dated 17 May 2006

Component test with frame screws to attach a glazed plastic door (window casement weight 72.5 kg) to a structure without lateral supports or sand-lime brick masonry.

Tests carried out without lateral support and spacer blocks, ift Rosenheim: Test report 105 34261 dated 21 November 2007

Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg) to a structure without lateral supports or sand-lime brick masonry.

Testing carried out without any lateral supports or spacer blocks.

ift Rosenheim: Test report 105 35697 dated 31 March 2008

Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg, screw connection in profile without steel reinforcement) to a structure without lateral supports or sand-lime brick masonry.

Testing carried out without any lateral supports or spacer blocks.

ift Rosenheim: Test report 105 43036 dated 21 October 2010

Application area
  • Tension-free spaced installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • For attaching window installation brackets, window shackles, swivel anchors and knock-in claw fasteners (short version of type 3)
Products specifications
Length (l) 102 mm
Thread diameter (d) 7.5 mm
Material Steel
Surface Galvanised
Head type Socket head
Head diameter (dk) 8 mm
Internal drive AW30

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l) 102 mm
Thread diameter (d) 7.5 mm
Material Steel
Surface Galvanised
Head type Socket head
Head diameter (dk) 8 mm
Internal drive AW30
Close