Close
Filters
Search

Sorry - this product is no longer available

Analogue calibrated tyre inflator

Article No. 07155405
Hand filling gauge TREINFL-HAND-CAR/TRUCK
€274.56 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Precise measurements from well protected manometer

Long service life

Shock-absorbed connection nipple effectively cushions unwanted impact.

Problem-free operation

Built-in metal filters sift out dirt particles without reducing air flow.

Consistently precise measured values

Measuring device protected with integrated safety mechanisms.

Easy-to-read precision manometer

The large dial provides enough space for the scale chart.

Precise measurements from well protected manometer

Long service life

Shock-absorbed connection nipple effectively cushions unwanted impact.

Problem-free operation

Built-in metal filters sift out dirt particles without reducing air flow.

Consistently precise measured values

Measuring device protected with integrated safety mechanisms.

Easy-to-read precision manometer

The large dial provides enough space for the scale chart.

Instructions
  • Attach plug-in nipple to tyre valve and twist by one half turn

  • Emptying: Push lever half-way

  • Filling: Push lever until it stops
Products specifications
Min./max. pressure measuring range 0-12 bar
Pressure conditions for measuring accuracy &lt; 0.08 bar: 0-4 bar<br>&lt; 0.16 bar: 4-10 bar<br>&lt; 0.25 bar: &gt; 10 bar
Max. working pressure 16 bar
Min./max. temperature conditions 5 to 40 °C
Medium that can be measured Air<br>Nitrogen
Manometer diameter 80 mm
Hose length 500 mm
Connection thread M18 x 1.5
Product weight (per item) 1057.250 g
Max. pressure measuring range 12 bar

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. pressure measuring range 0-12 bar
Pressure conditions for measuring accuracy &lt; 0.08 bar: 0-4 bar<br>&lt; 0.16 bar: 4-10 bar<br>&lt; 0.25 bar: &gt; 10 bar
Max. working pressure 16 bar
Min./max. temperature conditions 5 to 40 °C
Medium that can be measured Air<br>Nitrogen
Manometer diameter 80 mm
Hose length 500 mm
Connection thread M18 x 1.5
Product weight (per item) 1057.250 g
Max. pressure measuring range 12 bar
Close