Special tools for cars
>
Tools for car wheels
>
Tyre inflator
Tyre inflator
Hand tyre inflator with 2C handle
Refine
Load more results...
×
Price Range
Min:€136.00 inc. VAT
Max:€137.00 inc. VAT
Min__max_ pressure measuring range
0-12 bar (1)
Max_ pressure measuring range
12 bar (1)
Connection thread
1/4 inch (1)
Min__max_ temperature conditions
-5 to 40 °C (1)
Hose length
1 m (1)
Max_ operating pressure
12 bar (1)
Pressure conditions for measuring accuracy
< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar (1)
Material of handle
2-component plastic (1)
Medium that can be measured
Air (1)
Material of housing
Impact-resistant plastic (1)
Manometer diameter
80 mm (1)
Product weight _per item_
583.000 g (1)
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
Cage nut
AUTOMATIC CABLE REEL
Ash handle
1" socket wrench insert
Cable clamp
Plastic sleeve
Popular tags
construction
offer
set
triple
vacuum
Tyre inflator
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
071554025
Tyre inflator with analogue calibration with 2C handle
Hand tyre inflator with 2C handle HNDTYRINFL-CONFORMEVALUATED Art.-no. 071554 025 | EAN 4099618156564
€161.62 inc. VAT