Close
Filters
Search

Anchor rod, stainless steel A4 by the metre

Article No. 5916110999
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M10X1000
€29.43 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For WIT injection system in concrete and masonry. Stainless steel A4
  • Strength A4-70
Proof of Performance

The anchor rod is covered by the following approvals:

  • ALLROUNDER WIT-VM 250 injection system, option 1: ETA-12/0164
  • WIT-Nordic injection system, option 1: ETA-16/0164
  • BETON-MULTI WIT-UH 300 injection system, option 1: ETA-17/0127
  • WIT-PE 500 injection system, option 1: ETA-09/0040
  • BASIC WIT-PM 200 injection system, option 7: ETA-12/0569
  • BASIC WIT-PM 200 injection system, masonry: ETA-13/0037
  • ALLROUNDER WIT-VM 250 injection system, masonry: ETA-16/0757
  • WIT-Nordic injection system, masonry ETA-16/0757
For WIT injection system in concrete and masonry. Stainless steel A4
  • Strength A4-70
Proof of Performance

The anchor rod is covered by the following approvals:

  • ALLROUNDER WIT-VM 250 injection system, option 1: ETA-12/0164
  • WIT-Nordic injection system, option 1: ETA-16/0164
  • BETON-MULTI WIT-UH 300 injection system, option 1: ETA-17/0127
  • WIT-PE 500 injection system, option 1: ETA-09/0040
  • BASIC WIT-PM 200 injection system, option 7: ETA-12/0569
  • BASIC WIT-PM 200 injection system, masonry: ETA-13/0037
  • ALLROUNDER WIT-VM 250 injection system, masonry: ETA-16/0757
  • WIT-Nordic injection system, masonry ETA-16/0757
Application area

Anchor rod can be used for the following injection systems:


  • ALLROUNDER WIT-VM 250 injection system, option 1 — cracked and non-cracked concrete

  • WIT-Nordic injection system, option 1 — cracked and non-cracked concrete

  • BETON-MULTI WIT-UH 300 injection system, option 1 — cracked and non-cracked concrete

  • WIT-PE 500 injection system, option 1 — cracked and non-cracked concrete

  • BASIC WIT-PM 200 injection system, option 7 — non-cracked concrete

  • ALLROUNDER WIT-VM 250 injection system, masonry + perforated sleeve SH — solid and perforated brick, aerated concrete

  • WIT-Nordic injection system, masonry + perforated sleeve SH — solid and perforated brick, aerated concrete

  • BASIC WIT-PM 200 injection system, masonry + perforated sleeve SH — solid and perforated brick, aerated concrete

Stainless steel A4 can be used in dry indoor areas, outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present

Products specifications
Property class 70
Metric anchor diameter M10
Anchor length (l) 1000 mm
Nominal drill-bit diameter injection system (d 0) 12 mm
Approval ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-13/0037<br>ETA-16/0757<br>ETA-17/0127
Suitable for sieve sleeve SH 16 x 85<br>SH 16 x 130<br>SH 16 x 130/330
Material Stainless steel A4

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8 |  9 |  10 |  11 |  12 |  13 |  14 |  15

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Property class 70
Metric anchor diameter M10
Anchor length (l) 1000 mm
Nominal drill-bit diameter injection system (d 0) 12 mm
Approval ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-13/0037<br>ETA-16/0757<br>ETA-17/0127
Suitable for sieve sleeve SH 16 x 85<br>SH 16 x 130<br>SH 16 x 130/330
Material Stainless steel A4
Close