Chemical mounting systems
>
Anchor rods
Anchor rods
Anchor rod Injection concrete/masonry
Refine
Load more results...
×
Price Range
Min:€24.00 inc. VAT
Max:€99.00 inc. VAT
Nominal drill_bit diameter injection system _d 0_
12 mm (1)
14 mm (1)
24 mm (1)
Property class
70 (3)
Anchor length _l_
1000 mm (3)
Metric anchor diameter
M10 (1)
M12 (1)
M20 (1)
Suitable for sieve sleeve
SH 16 x 85<br>SH 16 x 130<br>SH 16 x 130/330 (1)
SH 20 x 85<br>SH 20 x 130<br>SH 20 x 200 (1)
Approval
ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-13/0037<br>ETA-16/0757<br>ETA-17/0127 (2)
ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-17/0127 (1)
Material
Stainless steel A4 (3)
Packaging Unit
1 (3)
10 (2)
5 (1)
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
Measuring cups
Shim ring
WORKING GLOVES
Measuring cups
GENERIC APRON
Primer brush
Popular tags
construction
offer
set
triple
vacuum
Anchor rods
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
5916110999
Anchor rod, stainless steel A4 by the metre
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M10X1000
€29.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5916112999
Anchor rod, stainless steel A4 by the metre
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M12X1000
€41.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5916120999
Anchor rod, stainless steel A4 by the metre
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M20X1000
€115.79 inc. VAT