Chemical mounting systems
>
Anchor rods
>
Anchor rod Injection concrete/masonry
Anchor rod Injection concrete/masonry
Anchor rod, bulk stock, s/st A4 w cert 3.1
Refine
Load more results...
×
Price Range
Min:€24.00 inc. VAT
Max:€25.00 inc. VAT
Nominal drill_bit diameter injection system _d 0_
12 mm (1)
Property class
70 (1)
Anchor length _l_
1000 mm (1)
Metric anchor diameter
M10 (1)
Suitable for sieve sleeve
SH 16 x 85<br>SH 16 x 130<br>SH 16 x 130/330 (1)
Approval
ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-13/0037<br>ETA-16/0757<br>ETA-17/0127 (1)
Material
Stainless steel A4 (1)
Packaging Unit
1 (1)
10 (1)
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
Wing repair washer
Nexis ZD mounting plate
Plasterboard plug W-GS Type ZD
Wing repair washer
Reusable cable tie with plastic latch
1/2 inch impact socket wrench insert Special profile
Popular tags
construction
offer
set
triple
vacuum
Anchor rod Injection concrete/masonry
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
5916110999
Anchor rod, stainless steel A4 by the metre
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M10X1000
€29.43 inc. VAT