Close
Filters
Search

ANG 18 COMPACT M-CUBE cordless blind rivet gun

Article No. 5701423000
Cordless blind rivet gun ANG 18 Compact RIVGUN-CORDL-(ANG 18 COMPACT)-BOX MASTER M-CUBE
€778.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For cordless processing of blind rivets made of all materials and 2.4 to 4.8 mm in diameter
  • Compatible with all 18V M-CUBE rechargeable batteries
  • Long service life through low-maintenance, efficient, brushless motor
  • Ergonomic handle enables comfortable and effortless work
  • Faster nozzle changes using included installation key
  • Integrated LED light for direct illumination of the working area
  • Clean working, as broken riveting mandrels are collected in the transparent container

2 Years Warranty on manufacturing and material defects.
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.
The current WÜRTH MASTER warranty conditions must be observed.
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

For cordless processing of blind rivets made of all materials and 2.4 to 4.8 mm in diameter
  • Compatible with all 18V M-CUBE rechargeable batteries
  • Long service life through low-maintenance, efficient, brushless motor
  • Ergonomic handle enables comfortable and effortless work
  • Faster nozzle changes using included installation key
  • Integrated LED light for direct illumination of the working area
  • Clean working, as broken riveting mandrels are collected in the transparent container

2 Years Warranty on manufacturing and material defects.
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.
The current WÜRTH MASTER warranty conditions must be observed.
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Rechargeable battery/battery capacity 0 Ah
Nominal voltage 18 V
Rivet setting force 19600 N
Suitable for min. rivet diameter 2.4 mm
Suitable for max. rivet diameter 5 mm
Weight of machine with rechargeable battery 2 kg
Products specifications
Rechargeable battery/battery capacity 0 Ah
Nominal voltage 18 V
Rivet setting force 19600 N
Suitable for min. rivet diameter 2.4 mm
Suitable for max. rivet diameter 5 mm
Weight of machine with rechargeable battery 2 kg
Related Product
Close