Close
Filters
Search

Ear plugs x-100

Article No. 0899300342
Ear plugs x-100 EARPLG-X100-50PAIR
€13.57 inc. VAT price per 50 PCS
LOW STOCK
*
+ -
Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs

Imprinted X shape provides a number of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove
Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs

Imprinted X shape provides a number of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove
Products specifications
SNR attenuation value 37 dB
L attenuation value 34 dB
M attenuation value 34 dB
H attenuation value 36 dB
Container Disposable dispenser
Version Loose
Number of ear plugs 50 Pair
Colour Neon green
Products specifications
SNR attenuation value 37 dB
L attenuation value 34 dB
M attenuation value 34 dB
H attenuation value 36 dB
Container Disposable dispenser
Version Loose
Number of ear plugs 50 Pair
Colour Neon green
Close