Close
Filters
Search

Angle blade receptacle

Article No. 05589913
Angled push connector PSHCON-DTN-(SN)-8,0X0,8-(1,5-2,5SMM)
€0.31 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 8 x 0.8 mm
Number of locking lugs 1 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 8 x 0.8 mm
Number of locking lugs 1 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²
Close