Vehicle electrics
>
Cable connector, uninsulated
>
Push connector, flag type, uninsulated
>
Angled push connector
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (2)
Number of locking lugs
1 PCS (2)
Min_ wire cross section
1.5 mm² (2)
Surface
Bare (1)
Tin-plated (1)
Version
Unsealed (2)
Nominal size of flat plug_push connector_blade connector
4.8 x 0.8 mm (1)
8 x 0.8 mm (1)
Max_ wire cross section
2.5 mm² (2)
Material
Brass (2)
Packaging Unit
1 (2)
100 (2)
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
SL locking device
SL locking device
Cover cap
Underseal
Automatic test lamp
Stud screw
Popular tags
construction
offer
set
triple
vacuum
Angled push connector
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
05586302
Angle blade receptacle
Angled push connector PSHCON-DTN-(PL)-8,0X0,8-(1,5-2,5SMM)
€7.53 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589913
Angle blade receptacle
Angled push connector PSHCON-DTN-(SN)-8,0X0,8-(1,5-2,5SMM)
€0.31 inc. VAT