Close
Filters
Search

APS 18 COMPACT M-CUBE cordless jigsaw

Article No. 5701413000
Cordless jigsaw APS 18 COMPACT JIGSAW-CORDL-(APS 18 COMPACT)-CARTON MASTER M-CUBE
€371.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Precise and powerful M-CUBE cordless jigsaw for universal use in wood
  • Long service life due to extremely low-maintenance and efficient EC brushless motor
  • Easy and tool-free saw blade changes with automatic ejection
  • Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around
  • Coordinated with Würth saw blades for optimal cutting performance especially in wood
  • Speed adjustable in five stages for the respective application
  • Automatic gear enables sawing to be started slowly and the speed to be increased automatically
  • Switchable LED light, can be switched on or off at the push of a button
  • Pendulum action adjustable in three stages for flexible application
  • Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)
  • Dust extraction performance tested and optimised together with dust protection

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Precise and powerful M-CUBE cordless jigsaw for universal use in wood
  • Long service life due to extremely low-maintenance and efficient EC brushless motor
  • Easy and tool-free saw blade changes with automatic ejection
  • Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around
  • Coordinated with Würth saw blades for optimal cutting performance especially in wood
  • Speed adjustable in five stages for the respective application
  • Automatic gear enables sawing to be started slowly and the speed to be increased automatically
  • Switchable LED light, can be switched on or off at the push of a button
  • Pendulum action adjustable in three stages for flexible application
  • Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)
  • Dust extraction performance tested and optimised together with dust protection

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 18 V/DC
Min./max. idle stroke speed 900-2900 1/min
Stroke length 23 mm
Tool holding device Quick-change holder
Max. cutting depth in wood 135 mm
Max. cutting depth in aluminium 20 mm
Weight of machine with rechargeable battery 2.6 kg
Weight of machine without rechargeable battery 2 kg
Rechargeable battery/battery capacity 0 Ah
Number of rechargeable batteries/batteries 0 PCS
Products specifications
Nominal voltage 18 V/DC
Min./max. idle stroke speed 900-2900 1/min
Stroke length 23 mm
Tool holding device Quick-change holder
Max. cutting depth in wood 135 mm
Max. cutting depth in aluminium 20 mm
Weight of machine with rechargeable battery 2.6 kg
Weight of machine without rechargeable battery 2 kg
Rechargeable battery/battery capacity 0 Ah
Number of rechargeable batteries/batteries 0 PCS
Related Product
Close