Close
Filters
Search

Assembly glove Comfort

Article No. 0899400608
Assembly glove, Comfort PROTGLOV-SPEC-COMFORT-SZ.8
€4.96 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight, breathable fine assembly glove
  • Fine-knit nylon backing fabric
  • Breathable PU coating
  • Excellent flexibility
  • Outstanding fit
  • Very comfortable to wear
Lightweight, breathable fine assembly glove
  • Fine-knit nylon backing fabric
  • Breathable PU coating
  • Excellent flexibility
  • Outstanding fit
  • Very comfortable to wear
Application area
  • Ideally suited for fine precision work

  • for light assembly work

  • Electrical installation

  • Household appliances

  • Vehicle and vehicle part manufacturing

  • Painting and varnishing work

  • Interior construction
Products specifications
Size 8
Gauge 15
Material of the liner Polyamide
Material coating Polyurethane
EN standard 388<br>420
Category II
Products specifications
Size 8
Gauge 15
Material of the liner Polyamide
Material coating Polyurethane
EN standard 388<br>420
Category II
Close